24A/1000V PI-Spring Clamp Terminal Block

Item #: 0125665

Cat #: 1SNK 705 066 R0000

UPC: 888614180116

$ 1.03 EA
Company wide:
2 in stock
Documents & Guides
ZK2.5-OR PI-Spring Clamp Feed Through Terminal Block, Rated Current: 24 Amps, Rated Voltage: 1000, Material: Polyamide, Color: Black, Mounting: DIN-Rail

Overview

ZK2.5-OR PI-Spring Clamp Feed Through Terminal Block, Rated Current: 24 Amps, Rated Voltage: 1000, Material: Polyamide, Color: Black, Mounting: DIN-Rail

Combine High Performance With Compact Dimensions: - 1000 V Ac / Dc Ie C 600 V Ul, - Opt For The Best Marking Visibility Thanks To The Up-Front, Flat Marker Zone, Which Lets You Mark Up To Eight Digits Or Increase The Font Siz E.

Also known as: 888614180116, 1SNK 705 066 R0000, ENT1SNK705066R0000

Specifications

Color: Black
Color: Black