24A/1000V PI-Spring Clamp Terminal Block

Item #: 0125664

Cat #: 1SNK 705 065 R0000

UPC: 888614180123

$ 1.03 EA
Company wide:
14 in stock
Documents & Guides
ZK2.5-OR PI-Spring Clamp Feed Through Terminal Block, Rated Current: 24 Amps, Rated Voltage: 1000, Material: Polyamide, Color: White, Mounting: DIN-Rail

Overview

ZK2.5-OR PI-Spring Clamp Feed Through Terminal Block, Rated Current: 24 Amps, Rated Voltage: 1000, Material: Polyamide, Color: White, Mounting: DIN-Rail

Combine High Performance With Compact Dimensions: - 1000 V Ac / Dc Ie C 600 V Ul, - Opt For The Best Marking Visibility Thanks To The Up-Front, Flat Marker Zone, Which Lets You Mark Up To Eight Digits Or Increase The Font Siz E.

Also known as: 888614180123, 1SNK 705 065 R0000, ENT1SNK705065R0000

Specifications

Amps: 24
Family / Style: SNK
Volts AC: 1kV
Mounting: DIN Rail
Volts DC: 1000
Poles: 1
Material: Polyamide
Color: White
Range: 0.220 - 2.500 mm
Size: 5.200 mm
Amps: 24
Volts AC: 1kV
Volts DC: 1000
Material: Polyamide
Range: 0.220 - 2.500 mm
Family / Style: SNK
Mounting: DIN Rail
Poles: 1
Color: White
Size: 5.200 mm