Terminal Block, Feed-Thru, Red

Item #: 0125663

Cat #: 1SNK705062R0000

UPC: 888614180109

$ 0.89 EA
Company wide:
14 in stock
Documents & Guides
Spring Clamp Terminal Block, 24 Amp, Feed-Through, Red, 5.2 Mm Spacing, Flat Marking Area

Overview

Spring Clamp Terminal Block, 24 Amp, Feed-Through, Red, 5.2 Mm Spacing, Flat Marking Area
Also known as: 888614180109, 1SNK705062R0000, ENT1SNK705062R0000

Specifications

Type: Terminal Block, Feed Through
Amps: 24
Color: Red
Family / Style: SNK
Volts DC: 600
Mounting: DIN Rail
Volts AC: 600
Type: Terminal Block, Feed Through
Color: Red
Volts DC: 600
Volts AC: 600
Amps: 24
Family / Style: SNK
Mounting: DIN Rail