Front Terminals, Multicable for Cables In Copper, 6 x 14-2 AWG, 3Pieces, XT1, UL/CSA

Item #: 0125621

Cat #: KXT1MC-3PC

UPC: 015644798749

$ 218.85 EA
Company wide:
13 in stock
Documents & Guides
Front Terminals, Multicable for Cables In Copper, 6 x 14-2 AWG, 3Pieces, XT1, UL/CSA

Overview

Front Terminals, Multicable for Cables In Copper, 6 x 14-2 AWG, 3Pieces, XT1, UL/CSA

Tmax XT moulded case circuit breakers guarantee an extremely high performance level while being progressively smaller in size, simple to install and able to provide increasingly better safety. Range is complete with four frame sizes: XT1, XT2 up to 160A and XT3, XT4 up to 250A.

Also known as: 015644798749, KXT1MC-3PC, ABBKXT1MC3PC

Specifications

Poles: 3
Material: Copper
Type: Cable Terminal
Poles: 3
Type: Cable Terminal
Material: Copper