THHN/THWN-2 12/7 Sol Cu BkRdBeWe-BkWe-RdWe-BeGn

Item #: 0125578

Cat #: 58104601

UPC: 032886893933

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2 12/7 Sol Cu BkRdBeWe-BkWe-RdWe-BeGn

Overview

THHN/THWN-2 12/7 Sol Cu BkRdBeWe-BkWe-RdWe-BeGn

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886893933, 58104601, SWC58104601

Specifications

Type: Parallel
Length: 3500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 7
Stranding: Solid
Type: Parallel
Gauge: 12 AWG
Material: Copper
Conductors: 7
Length: 3500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid