5W G16 LED Lamp, 27K

Item #: 0125569

Cat #: LED5E12G1627KF

UPC: 762148235040

Call for price
Company wide:
0 in stock
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G16 (Globe), Base: Candelabra Screw (E12), Lumens: 300, CRI: 82, Color Temperature: 2700K, Frosted

Overview

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G16 (Globe), Base: Candelabra Screw (E12), Lumens: 300, CRI: 82, Color Temperature: 2700K, Frosted
Also known as: 762148235040, LED5E12G1627KF, TCPLED5E12G1627KF

Specifications

Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Color: Frosted
Lumens: 300
Shape: G16 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 300
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5
Color: Frosted
Shape: G16 (Globe)
Light Technology: LED
Base: Candelabra Screw (E12)