
Straight, Cast Aluminum, 1" Hub
Item #: 0125554
Cat #: FT302W
UPC: 783585750255
Call for price
Company wide:
0
in stock
FT302W BACK BOX
Overview
FT302W BACK BOX
FloorTrak® is a flexible, non-metallic cover for cables that run over the floor when portable cords and cables cannot be concealed or routed away from traffic patterns. FloorTrak protects, organizes and reduces trip hazards. Four different sizes mean it will handle cables of up to 1.25 inches (31.8mm) in diameter. FT2, FT3 and FT4 are available in five PVC colors to blend with the various decors. FT10 is available in black and yellow colors only. The F10 Heavy Duty FloorTrak is ideal for applications such as industrial work areas, food processing plants and abusive areas where cable management is necessary.
Also known as: 783585750255, FT302W, KELFT302W
Features & Benefits
- Industrial Grade
- For 20A and 30A 1" NPT Hub
- Feed Thru
Specifications
No Specifications Available