HORN/STROBE MINI 24VAC/DC

Item #: 0125545

Cat #: 6536A-G5

UPC: 782640238103

$ 162.43 EA
Company wide:
114 in stock
HORN/STROBE MINI 24VAC/DC

Overview

HORN/STROBE MINI 24VAC/DC

The Edwards 6536-G5 Horn/Strobe is an audible/visual signaling device that may be used in a variety of system configurations including call for assistance applications.

Also known as: 782640238103, 6536A-G5, EDW6536AG5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Color: Amber
Volts AC: 24
Volts DC: 24