ETN DCU3061FRM Solar DC Disconnect

Item #: 0125519

Cat #: DCU3061FRM

UPC: 786685557458

$ 2853.96 EA
Company wide:
0 in stock

Overview

ETN DCU3061FRM
Also known as: 786685557458, DCU3061FRM, CUTDCU3061FRM

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30