Compact Fluorescent Lamp, Twist Lock, 13W, 2700K, GU24 Base

Item #: 0125495

Cat #: MLS13GUSWW

UPC:

Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs. 60 Watt Equivalent.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Twist Lock (GU24), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10000 Hrs. 60 Watt Equivalent.
Also known as: MLS13GUSWW, CNDMLS13GUSWW

Specifications

Mounting: Surface
Color: Black
Mounting: Surface
Color: Black