3
more

Vacancy Sensor Switch Dimmer, 5A, Maestro, White
Item #: 0125435
Cat #: MS-VPS5M-WH
UPC: 027557983846
$ 40.66 EA
Company wide:
53
in stock
Lutron Maestro Vacancy Sensor Switch, 5-Amp, Single-Pole or Multi-Location, White (Wall Plates Sold Separately)
Overview
Lutron Maestro Vacancy Sensor Switch, 5-Amp, Single-Pole or Multi-Location, White (Wall Plates Sold Separately)
Also known as: 027557983846, MS-VPS5M-WH, LUTMSVPS5MWH
Features & Benefits
- Coordinating Claro Wall Plate and accessories sold separately
- Works with all bulb types
- Great for bedrooms, kid rooms and rooms with pets
- Automatically turns lights off when room is unoccupied
- Meets California Title 24 and other sensor code requirements
- Uses Advanced XCT sensing technology, offering the most reliable on/off performance up to 30 ft.
- Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft
- Simple, easy and low cost way to bring light automation to your home
- Sleek design of Maestro controls
- Coordinating Claro Wall Plate and accessories sold separately. Let Lutron's Maestro Vacancy Sensor switch automatically turn the lights or fan off for you. It's a simple, easy, and low cost way to save energy and add automation to your home. Simply turn lights/fan on when you enter a room, and the Maestro Vacancy Sensor will automatically turn lights/fan off when room is vacant. With manual-on feature, the vacancy sensor is perfect for use in a bedroom or TV room so lights/fan only turn on when
Specifications
| Amps: | 5 |
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Poles: | 1 |
| Color: | White |
| Mounting: | Knuckle |
| Type: | Vacancy |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Amps: | 5 |
| Family / Style: | Maestro |
| Color: | White |
| Type: | Vacancy |
| Light Technology: | Halogen |
| Volts AC: | 120 |
| Poles: | 1 |
| Mounting: | Knuckle |
| Dimmable: | Yes |