Liquidtight Cord Connector, Strain-Relief, 1", Zinc Die Cast

Item #: 0125434

Cat #: 2545

UPC: 786210025452

$ 24.98 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.625 - 0.750 Inch, Zinc Die Cast

Overview

Liquidtight Cord Connector, Strain-Relief, 1 Inch, Cable Range: 0.625 - 0.750 Inch, Zinc Die Cast

For over 100 years the T&B® brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.

Also known as: 786210025452, 2545, THB2545

Specifications

Diameter: 1 in
Material: Zinc
Diameter Range: 0.625 - 0.750 in
Diameter: 1 in
Diameter Range: 0.625 - 0.750 in
Material: Zinc