3
more

Vacancy Sensor Switch, 2A, Maestro, White
Item #: 0125433
Cat #: MS-VPS2-WH
UPC: 027557983099
$ 28.42 EA
Company wide:
3
in stock
Lutron Vacancy-Only Motion Sensor Switch, 2A, Single-Pole, No Neutral Required, White (Wall Plates Sold Separately)
Overview
Lutron Vacancy-Only Motion Sensor Switch, 2A, Single-Pole, No Neutral Required, White (Wall Plates Sold Separately)
Maestro Vacancy-Sensing Switch, Single-pole, 120V/2A in white
Also known as: 027557983099, MS-VPS2-WH, LUTMSVPS2WH
Features & Benefits
- Uses Advanced XCT sensing technology, offering the most reliable on/off performance up to 30 ft.
- Works with all bulb types
- Coordinating Claro Wall Plate and accessories sold separately
- Automatically turns lights off when room is unoccupied
- Meets California Title 24 and other sensor code requirements
- Great for bedrooms, kid rooms and rooms with pets
- Simple, easy and low cost way to bring light automation to your home
- Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft
- Sleek design of Maestro controls
- Requires ground wire
Specifications
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Poles: | 1 |
| Color: | White |
| Amps: | 2 |
| Mounting: | Knuckle |
| Type: | Vacancy |
| Volts AC: | 120 |
| Poles: | 1 |
| Amps: | 2 |
| Type: | Vacancy |
| Family / Style: | Maestro |
| Color: | White |
| Mounting: | Knuckle |