FLOOD LIGHT LED 18 WATT

Item #: 0125323

Cat #: HSLED18A

UPC: 019813198538

$ 527.13 EA
Company wide:
0 in stock
Documents & Guides
FLOOD LIGHT LED 18 WATT

Overview

FLOOD LIGHT LED 18 WATT

80% energy savings vs. PAR floods Mount on junction box or on RAB Mighty Post. Patent-pending Air-Flow technology. 5-year warranty.

Also known as: 019813198538, HSLED18A, RABHSLED18A

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 2030
Wattage: 18
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 2030