LITHONIA LIGHTING

Item #: 0125299

Cat #: LHQMSW3RHOR0

UPC: 745974515340

Call for price
Company wide:
0 in stock
Documents & Guides
LIT LHQMSW3RHOR0 LITHONIA LIGHTING

Overview

LIT LHQMSW3RHOR0 LITHONIA LIGHTING
Also known as: 745974515340, LHQMSW3RHOR0, LITLHQMSW3RHOR0

Specifications

Volts DC: 6
Wattage: 5
Material: Thermoplastic
Color: White/Red
Light Technology: LED, Krypton
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: LED, Krypton
Wattage: 5
Color: White/Red
Volts AC Range: 120 - 277