Wiring Duct, Narrow Slot, 1" x 1" x 6', PVC, White

Item #: 0125244

Cat #: F1X1WH6

UPC: 074983375028

$ 4.86 FT
Company wide:
618 in stock
Narrow Slot Wiring Duct, PVC, White, 1" x 1" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, PVC, White, 1" x 1" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Our Type F narrow slot wiring duct precisely channels high-density wiring in control panels, providing you a secure and organized solution for efficient cable management.

Also known as: 074983375028, F1X1WH6, PDTF1X1WH6

Specifications

Width: 1 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC