2", Type SLB, "R" Series, Conduit Body

Item #: 0125240

Cat #: 2CBSLB

UPC: 092326212502

$ 53.23 EA
Company wide:
153 in stock
Conduit Body, Type: SLB, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: SLB, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326212502, 2CBSLB

Specifications

Material: Die Cast Aluminum
Diameter: 2 in
Material: Die Cast Aluminum
Diameter: 2 in