3/4", Type SLB, "R" Series, Conduit Body

Item #: 0125236

Cat #: 34CBSLB

UPC: 092326212465

$ 10.59 EA
Company wide:
282 in stock
Conduit Body, Type: SLB, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: SLB, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326212465, 34CBSLB

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Diameter: 3/4 in
Material: Die Cast Aluminum