3", Type LT, "R" Series, Conduit Body

Item #: 0125232

Cat #: 3CBLT

UPC: 092326213479

$ 183.98 EA
Company wide:
36 in stock
Conduit Body, Type: LT, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LT, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213479, 3CBLT, 3" pulling tee

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in