2 1/2", Type LT, "R" Series, Conduit Body

Item #: 0125231

Cat #: 212CBLT

UPC: 092326213462

$ 28.08 EA
Company wide:
55 in stock
Conduit Body, Type: LT, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LT, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213462, 212CBLT

Specifications

Material: Die Cast Aluminum
Diameter: 2 1/2 in
Material: Die Cast Aluminum
Diameter: 2 1/2 in