
$ 47.89 EA
Company wide:
79
in stock
Documents & Guides
Conduit Body, Type: LT, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket
Overview
Conduit Body, Type: LT, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213462, 212CBLT
Features & Benefits
- Seams continuously welded and ground smooth; no holes or knockouts
- Heavy steel back stiffeners maintain flatness and increase rigidity
- Heavy-duty lifting eyes anchored into reinforced top
- Overlapping, gasketed openings on two-door centerposts
- NEMA Type 12 Multidoor Free-Stand enclosure with interlock for use in industiral environments. This Free-Stand Multi-Door Type 12 Gray Inside 5Dr, A86M5E20G item measures 86.12x187.00x20.12in. with a material of Steel color Gray.
- Three-point latches operated by padlocking handle
- Concealed, easy-to-remove hinges
- Mechanical interlock standard on each enclosure with right-hand door serving as primary door; doors can be closed in any order
- Large data pocket is high-impact thermoplastic
Specifications
| Material: | Die Cast Aluminum |
| Diameter: | 2 1/2 in |
| Material: | Die Cast Aluminum |
| Diameter: | 2 1/2 in |