1 1/4", Type LT, "R" Series, Conduit Body

Item #: 0125228

Cat #: 114CBLT

UPC: 092326213431

$ 31.25 EA
Company wide:
514 in stock
Conduit Body, Type: LT, "R" Series, Size: 1 1/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LT, "R" Series, Size: 1 1/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213431, 114CBLT

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/4 in
Material: Die Cast Aluminum
Diameter: 1 1/4 in