Conduit Body, Type: LT, "R" Series, Size: 1",Die Cast Aluminum

Item #: 0125227

Cat #: 1CBLT

UPC: 092326213424

$ 16.75 EA
Company wide:
1,539 in stock
Conduit Body, Type: LT, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LT, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213424, 1CBLT

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Material: Die Cast Aluminum
Diameter: 1 in