
Conduit Body, Type: LT, "R" Series, Size: 3/4", Die Cast Aluminum
Item #:
0125226
Cat #:
RLT075
UPC:
092326212007
$ 19.45 EA
Company wide:
1,419
in stock
Documents & Guides
Conduit Body, Type: LT, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LT, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Durable die cast aluminum construction Premium powder coat finish Includes NBR synthetic rubber gasket Stamped aluminum cover Combination head screw
Also known as: 092326212007, RLT075, RACRLT075
Specifications
Diameter: | 3/4 in |
Material: | Die Cast Aluminum |
Diameter: | 3/4 in |
Material: | Die Cast Aluminum |
Customer Reviews
No reviews for this product
(0)