Conduit Body, Type: LT, "R" Series, Size: 3/4", Die Cast Aluminum

Item #: 0125226

Cat #: 34CBLT

UPC: 092326212007

$ 13.03 EA
Company wide:
1,933 in stock
Conduit Body, Type: LT, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LT, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326212007, 34CBLT

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Diameter: 3/4 in
Material: Die Cast Aluminum