1/2", Type LT, "R" Series, Conduit Body

Item #: 0125225

Cat #: 12CBLT

UPC: 092326211994

$ 11.37 EA
Company wide:
1,298 in stock
Conduit Body, Type: LT, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LT, "R" Series, Size: 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326211994, 12CBLT

Specifications

Material: Die Cast Aluminum
Diameter: 1/2 in
Material: Die Cast Aluminum
Diameter: 1/2 in