3 1/2", Type LR, "R" Series, Conduit Body

Item #: 0125222

Cat #: 312CBLR

UPC: 092326213400

$ 272.39 EA
Company wide:
0 in stock
Conduit Body, Type: LR, "R" Series, Size: 3 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 3 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213400, 312CBLR

Specifications

Material: Die Cast Aluminum
Diameter: 3 1/2 in
Material: Die Cast Aluminum
Diameter: 3 1/2 in