3", Type LR, "R" Series, Conduit Body

Item #: 0125219

Cat #: 3CBLR

UPC: 092326213394

$ 176.20 EA
Company wide:
45 in stock
Conduit Body, Type: LR, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213394, 3CBLR

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in