2 1/2", Type LR, "R" Series, Conduit Body

Item #: 0125218

Cat #: 212CBLR

UPC: 092326213387

$ 141.20 EA
Company wide:
91 in stock
Conduit Body, Type: LR, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213387, 212CBLR

Specifications

Material: Die Cast Aluminum
Diameter: 2 1/2 in
Material: Die Cast Aluminum
Diameter: 2 1/2 in