Conduit Body, Type: LR, "R" Series, Size: 2", Die Cast Aluminum

Item #: 0125217
Cat #: RLR200
UPC: 092326213370
$ 45.42 EA
Company wide:
229 in stock
Documents & Guides
Conduit Body, Type: LR, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Durable die cast aluminum construction Premium powder coat finish Includes NBR synthetic rubber gasket Stamped aluminum cover Combination head screw
Also known as: 092326213370, RLR200, TYMRLR200

Specifications

Material: Die Cast Aluminum
Diameter: 2 in
Material: Die Cast Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)