Conduit Body, Type: LR, "R" Series, Size: 2", Die Cast Aluminum

Item #: 0125217

Cat #: 2CBLR

UPC: 092326213370

$ 52.08 EA
Company wide:
467 in stock
Conduit Body, Type: LR, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213370, 2CBLR

Specifications

Material: Die Cast Aluminum
Diameter: 2 in
Material: Die Cast Aluminum
Diameter: 2 in