Conduit Body, Type: LR, "R" Series, Size: 1", Die Cast Aluminum

Item #: 0125213

Cat #: 1CBLR

UPC: 092326213349

$ 13.92 EA
Company wide:
1,250 in stock
Conduit Body, Type: LR, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213349, 1CBLR

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Material: Die Cast Aluminum
Diameter: 1 in