3/4", Type LR, "R" Series, Conduit Body

Item #: 0125212
Cat #: RLR075
UPC: 092326213332
$ 9.37 EA
Company wide:
1,250 in stock
Documents & Guides
Conduit Body, Type: LR, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Hubbell-Taymac carries a complete line rigid/imc, emt and combo conduit bodies that allow easy access to pull wires, splice and maintain. All are available as a complete assembly or separate bodies, covers, and gaskets.
Also known as: 092326213332, RLR075, TYMRLR075

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Die Cast Aluminum

Customer Reviews

No reviews for this product
(0)