3", Type LL, "R" Series, Conduit Body

Item #: 0125207

Cat #: 3CBLL

UPC: 092326213295

$ 126.47 EA
Company wide:
67 in stock
Conduit Body, Type: LL, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LL, "R" Series, Size: 3", Material: Die Cast Aluminum. Includes: Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213295, 3CBLL

Specifications

Material: Die Cast Aluminum
Diameter: 3 in
Material: Die Cast Aluminum
Diameter: 3 in