2 1/2", Type LL, "R" Series, Conduit Body

Item #: 0125205

Cat #: 212CBLL

UPC: 092326213288

$ 141.20 EA
Company wide:
66 in stock
Conduit Body, Type: LL, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LL, "R" Series, Size: 2 1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213288, 212CBLL

Specifications

Material: Die Cast Aluminum
Diameter: 2 1/2 in
Material: Die Cast Aluminum
Diameter: 2 1/2 in