Conduit Body, Type: LL, "R" Series, Size: 2", Die Cast Aluminum

Item #: 0125204

Cat #: 2CBLL

UPC: 092326213271

$ 71.01 EA
Company wide:
1,380 in stock
Conduit Body, Type: LL, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213271, 2CBLL

Specifications

Material: Die Cast Aluminum
Diameter: 2 in
Material: Die Cast Aluminum
Diameter: 2 in