Conduit Body, Type: LL, "R" Series, Diameter 1", Die Cast Aluminum

Item #: 0125200

Cat #: 1CBLL

UPC: 092326213240

$ 13.92 EA
Company wide:
1,058 in stock
Conduit Body, Type: LL, "R" Series, Diameter 1 Inch, Die Cast Aluminum, Includes Cover & Gasket.

Overview

Conduit Body, Type: LL, "R" Series, Diameter 1 Inch, Die Cast Aluminum, Includes Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213240, 1CBLL

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Material: Die Cast Aluminum
Diameter: 1 in