3/4", Type LL, "R" Series, Conduit Body

Item #: 0125199
Cat #: RLL075
UPC: 092326213233
$ 9.37 EA
Company wide:
1,272 in stock
Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket
Hubbell-Taymac carries a complete line rigid/imc, emt and combo conduit bodies that allow easy access to pull wires, splice and maintain. All are available as a complete assembly or separate bodies, covers, and gaskets.
Also known as: 092326213233, RLL075, TYMRLL075

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Die Cast Aluminum

Customer Reviews

No reviews for this product
(0)