3/4", Type LL, "R" Series, Conduit Body

Item #: 0125199

Cat #: 34CBLL

UPC: 092326213233

$ 10.75 EA
Company wide:
1,546 in stock
Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213233, 34CBLL

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Die Cast Aluminum