
Conduit Body, Type: LC, "R" Series, Size: 4", Die Cast Aluminum
Item #: 0125196
Cat #: 4CBLC
UPC: 092326213219
$ 202.32 EA
Company wide:
139
in stock
Documents & Guides
Conduit Body, Type: LC, "R" Series, Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LC, "R" Series, Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213219, 4CBLC
Specifications
| Material: | Die Cast Aluminum |
| Hub Diameter: | 4 in |
| Type: | Type LC |
| Material: | Die Cast Aluminum |
| Type: | Type LC |
| Hub Diameter: | 4 in |