Conduit Body, Type: LC, "R" Series, Size: 4", Die Cast Aluminum

Item #: 0125196

Cat #: 4CBLC

UPC: 092326213219

$ 281.89 EA
Company wide:
164 in stock
Conduit Body, Type: LC, "R" Series, Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LC, "R" Series, Size: 4", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213219, 4CBLC

Specifications

Material: Die Cast Aluminum
Hub Diameter: 4 in
Type: Type LC
Material: Die Cast Aluminum
Type: Type LC
Hub Diameter: 4 in