
Conduit Body, Type: LC, "R" Series, Size: 3", Die Cast Aluminum
Item #: 0125193
Cat #: 3CBLC
UPC: 092326213196
$ 126.47 EA
Company wide:
185
in stock
Documents & Guides
Conduit Body, Type: LC, "R" Series, Size: .3", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LC, "R" Series, Size: .3", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213196, 3CBLC
Specifications
| Material: | Die Cast Aluminum |
| Hub Diameter: | 3 in |
| Type: | Type LC |
| Material: | Die Cast Aluminum |
| Type: | Type LC |
| Hub Diameter: | 3 in |