
Conduit Body, Type: LC, "R" Series, Size: 2", Die Cast Aluminum
Item #: 0125190
Cat #: 2CBLC
UPC: 092326213172
$ 52.08 EA
Company wide:
335
in stock
Documents & Guides
Conduit Body, Type: LC, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: LC, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213172, 2CBLC
Specifications
| Material: | Die Cast Aluminum |
| Diameter: | 2 in |
| Material: | Die Cast Aluminum |
| Diameter: | 2 in |