Conduit Body, Type: LC, "R" Series, Size: 1-1/2", Die Cast Aluminum

Item #: 0125189

Cat #: 112CBLC

UPC: 092326213165

$ 40.86 EA
Company wide:
1,086 in stock
Conduit Body, Type: LC, "R" Series, Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LC, "R" Series, Size: 1-1/2", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326213165, 112CBLC

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/2 in
Material: Die Cast Aluminum
Diameter: 1 1/2 in