Conduit Body, Type: LB, "R" Series, Size: 2", Die Cast Aluminum

Item #: 0125178
Cat #: RLB200
UPC: 092326211963
$ 65.62 EA
Company wide:
554 in stock
Conduit Body, Type: LB, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LB, "R" Series, Size: 2", Material: Die Cast Aluminum. Includes: Cover & Gasket
Hubbell-Taymac carries a complete line rigid/imc, emt and combo conduit bodies that allow easy access to pull wires, splice and maintain. All are available as a complete assembly or separate bodies, covers, and gaskets.
Also known as: 092326211963, RLB200, RACRLB200

Specifications

Material: Die Cast Aluminum
Diameter: 2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)