Conduit Body, LB, "R" Series, 2", Die Cast Aluminum

Item #: 0125178

Cat #: 2CBLB

UPC: 092326211963

$ 52.08 EA
Company wide:
1,212 in stock
Conduit Body, Type LB, "R" Series, 2", Die Cast Aluminum. Includes Cover & Gasket

Overview

Conduit Body, Type LB, "R" Series, 2", Die Cast Aluminum. Includes Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326211963, 2CBLB

Specifications

Material: Die Cast Aluminum
Diameter: 2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 2 in