Conduit Body, Type LB, "R" Series, 1-1/4", Die Cast Aluminum

Item #: 0125174

Cat #: 114CBLB

UPC: 092326211949

$ 35.98 EA
Company wide:
2,182 in stock
Conduit Body, Type LB, "R" Series, 1-1/4", Die Cast Aluminum. Includes Cover & Gasket.

Overview

Conduit Body, Type LB, "R" Series, 1-1/4", Die Cast Aluminum. Includes Cover & Gasket.

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326211949, 114CBLB

Specifications

Material: Die Cast Aluminum
Diameter: 1 1/4 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1 1/4 in