Conduit Body, Type: LB, "R" Series, Size: 1", Die Cast Aluminum

Item #: 0125173
Cat #: RLB100
UPC: 092326211932
$ 25.60 EA
Company wide:
1,597 in stock
Documents & Guides
Conduit Body, Type: LB, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, "R" Series, Size: 1", Material: Die Cast Aluminum. Includes: Cover & Gasket.
Durable die cast aluminum construction Premium powder coat finish Includes NBR synthetic rubber gasket Stamped aluminum cover Combination head screw
Also known as: 092326211932, RLB100, RACRLB100

Specifications

Material: Die Cast Aluminum
Diameter: 1 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)