Conduit Body, Type LB, "R" Series, 3/4", Die Cast Aluminum

Item #: 0125172

Cat #: 34CBLB

UPC: 092326211925

$ 10.75 EA
Company wide:
5,281 in stock
Conduit Body, Type LB, "R" Series,3/4", Die Cast Aluminum. Includes Cover & Gasket

Overview

Conduit Body, Type LB, "R" Series,3/4", Die Cast Aluminum. Includes Cover & Gasket

Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 092326211925, 34CBLB

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Die Cast Aluminum