PLATT logo

Conduit Body, Type: LB, "R" Series, Size: 3/4", Die Cast Aluminum

Item #: 0125172
Cat #: RLB075
UPC: 092326211925
$ 18.99 EA
Company wide:
6,203 in stock
Conduit Body, Type: LB, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LB, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket
Hubbell-Taymac carries a complete line rigid/imc, emt and combo conduit bodies that allow easy access to pull wires, splice and maintain. All are available as a complete assembly or separate bodies, covers, and gaskets.
Also known as: 092326211925, RLB075, RACRLB075

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Die Cast Aluminum

Customer Reviews

No reviews for this product
(0)